Multi-Bit Screwdriver, 10-in-1, 7-1/2 in.

KLEIN TOOLS| Zoro #: G2056966| Mfr #: 32477

$14.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nutdriver 1/4" x 5/16"
Sizes Included: PH1 x 3/16" Slotted, PH2 x 1/4" Slotted, S1 x S2 Robertson Square Recess, Torx(R) T10 x T15
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2056966 Mfr #: 32477
Includes: Nutdriver 1/4" x 5/16"Sizes Included: PH1 x 3/16" Slotted, PH2 x 1/4" Slotted, S1 x S2 Robertson Square Recess, Torx(R) T10 x T15
Shank Material: steelPrimary Application: General Purpose
Single End/Double End: Double EndItem: Multi-Bit Screwdriver
Bit Style: Phillips, Robertson Square Recess, Slotted, Torx(R)Number of Pieces: 6
Tether Capable: Standard Tool (Accessory Needed for Tethering)Screwdriver Bit Material: Steel
Overall Length: 7-1/2"Handle Design: Cushion Grip
Bit Retainer Type: Quick ChangeFinish: Chrome
Drive Size: 1/4", 5/16"Ratcheting: No
Driver Type: 10-in-1Shank Type: Solid
Country of Origin (subject to change): United States

Description

Multi-Bit Screwdriver, 10-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes Nutdriver 1/4 In. x 5/16 In., Handle Design Cushion Grip, Number of Pieces 6, Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R), Overall Length 7-1/2 In., Shank Type Solid, Shank Material Steel, Finish Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews