Multi-Bit Screwdriver, 4-in-1, 7-5/8 in.

KLEIN TOOLS| Zoro #: G1058723| Mfr #: 32460

$35.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Standards: ANSI/MIL
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058723 Mfr #: 32460
Finish: ChromeStandards: ANSI/MIL
Shank Material: steelSingle End/Double End: Double End
Bit Style: Phillips, SlottedDriver Type: 4-in-1
Bit Retainer Type: Quick ChangeShank Type: Solid
Ratcheting: NoItem: Multi-Bit Screwdriver
Number of Pieces: 4Drive Size: 1/4"
Screwdriver Bit Material: SteelSizes Included: PH1 x 3/16" Slotted, PH2 x 9/32" Slotted
Overall Length: 7-5/8"Primary Application: General Purpose
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Fluted
Country of Origin (subject to change): United States

Description

Multi-Bit Screwdriver, 4-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Handle Design Fluted, Number of Pieces 4, Bit Style Phillips, Slotted, Overall Length 7-5/8 In., Shank Type Solid, Shank Material Steel, Finish Chrome, Standards ANSI/MIL

Reviews