October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Multi-Bit Screwdriver, 6-in-1, 3-1/4"

  • Zoro #: G4303923
  • Mfr #: 32561

$11.95

Details
  • Nonsparking: No
  • Number of Pieces: 6
  • Tip Style Group: Crosspoint, Slotted
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Klein Tools #32561 Specifications

  • Zoro #: G4303923
  • Mfr #: 32561
Nonsparking: No Number of Pieces: 6
Tip Style Group: Crosspoint, Slotted ESD Safe: No
Sizes Included: PH1 x 3/16" Slotted, PH2 x 1/4" Slotted Shank Material: steel
Shank Type: Solid Screwdriver and Nut Driver Grouping: Screwdrivers
Single End/Double End: Double End Drive Size: 1/4", 5/16"
Shank Length: 1-17/64" Handle Material: Plastic
Screwdriver Tip Style: Keystone Slotted/Phillips Item: Multi-Bit Screwdriver
Ratcheting: No Features: Stubby Construction To Access Tight Spaces, Cushion-Grip
Includes: Nutdriver 1/4" x 5/16" Finish: Natural
Bit Retainer Type: Quick Change Insulated: No
Handle Design: Cushion Grip Screwdriver Bit Material: Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering) Bit Style: Phillips, Slotted
Overall Length: 3.406" Driver Type: 6-in-1
Primary Application: Access To Tight work Spaces Country of Origin (subject to change): Taiwan, Province of China

Description

Take a look at the features for Klein Tools Multi-Bit Screwdriver. Drive Size: 1/4", 5/16".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #32561