Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Bit Screwdriver, Ratcheting, 10-in-1

  • Zoro #: G4303941
  • Mfr #: 32558
Klein Tools Multi-Bit Screwdriver, Ratcheting, 10-in-1 32558
Klein Tools Multi-Bit Screwdriver, Ratcheting, 10-in-1 32558
Klein Tools Multi-Bit Screwdriver, Ratcheting, 10-in-1 32558
Klein Tools Multi-Bit Screwdriver, Ratcheting, 10-in-1 32558
$21.97
  • Primary Application: Heavy-Duty
  • Finish: Natural
  • Single End/Double End: Single End and Double End
See full product details
Orders over $75 ship free.

Klein Tools #32558 Specifications

  • Zoro #: G4303941
  • Mfr #: 32558
Primary Application: Heavy-Duty Finish: Natural
Single End/Double End: Single End and Double End Screwdriver Tip Style: Hex/Phillips/Square Recess
Driver Type: 10-in-1 Bit Retainer Type: Quick Change
Overall Length: 8 in Bit Style: Phillips,Slotted, Square, Hex
Drive Size: 1/4 in, 5/16 in, 3/8 in Handle Design: Cushion Grip
Item: Multi-Bit Screwdriver Shank Material: steel
Ratcheting: Yes ESD Safe: No
Shank Type: Solid Insulated: No
Sizes Included: Hex 3/8 in , PH1 x 3/16 in Slotted, PH2 x 1/4 in Slotted, S1 x S2 Robertson Square Recess Features: Heavy-duty, Torque-proof Anchor, Durable Tips, Resists Slippage and Provide Positive Turning Action, Ratcheting
Handle Material: Plastic Screwdriver Bit Material: Steel
Nonsparking: No Screwdriver and Nut Driver Grouping: Screwdrivers
Number of Pieces: 10 Shank Length: 2 61/64 in
Includes: Nutdrivers 1/4 in x 5/16 in , 3/8 in Tether Capable: Tether Capable
Tip Style Group: Crosspoint, Hex, Square Tether Style: Tether Capable
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Screwdrivers, Multi-Bit Screwdriver, Tip Style Group Crosspoint, Hex, Square, Screwdriver Tip Style Hex/Phillips/Square Recess, Sizes Included Hex 3/8 in , PH1 x 3/16 in Slotted, PH2 x 1/4 in Slotted, S1 x S2 Robertson Square Recess, Handle Material Plastic, Shank Length 2 61/64 in, Overall Length 8 in, Includes Nutdrivers 1/4 in x 5/16 in , 3/8 in , Tether Style Tether Capable, ESD Safe No, Insulated No, Nonsparking No, Handle Design Cushion Grip

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #32558