DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Needle Nose Plier, 6-5/8 in., Serrated

KLEIN TOOLS| Zoro #: G2209076| Mfr #: D203-6

$20.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Safe: No
Tip Width: 3/32"
Wire Crimper: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2209076 Mfr #: D203-6
ESD Safe: NoTip Width: 3/32"
Wire Crimper: NoVoltage Rating: Not Rated
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 6-5/8"
Jaw Bend: 0 DegreesSide Cutter: Yes
Wire Stripper: YesFeatures: Thin Nose
Max. Jaw Opening: 2"Insulated / Uninsulated: Uninsulated
Handle Color: YellowSpring Return: No
Handle Type: DippedJoint Type: Solid
Gripping Surface: SerratedJaw Width: 11/16"
Nonsparking: NoMaterial: Steel
Cutting Capacity/Material: Not SpecifiedJaw Length: 1-7/8"
Item: Needle Nose PlierCountry of Origin (subject to change): United States

Description

Needle Nose Pliers, Overall Length 6-5/8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 1-7/8 In., Jaw Width 11/16 In., Standard Tool(Accessory Needed for Tethering), Tip Width 3/32 In., Handle Type Dipped, Material Steel, Side Cutter Yes, Spring Return No, Voltage Rating None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews