Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Needle Nose Plier, 6-5/8" L, Serrated

  • Zoro #: G3712037
  • Mfr #: D301-6
$21.01
  • Plier Item: Needle Nose Pliers
  • Spring Return: No
  • Cutting Capacity/Material: Not Specified
See full product details
Orders over $75 ship free.

Klein Tools #D301-6 Specifications

  • Zoro #: G3712037
  • Mfr #: D301-6
Plier Item: Needle Nose Pliers Spring Return: No
Cutting Capacity/Material: Not Specified Insulated / Uninsulated: Uninsulated
ESD Safe: No Insulated: No
Joint Type: Hot-Riveted Standards: ASME B107
Jaw Bend: 0 Degrees Tip Width: 3/32 in
Plier Product Group: Pliers Overall Length: 6 5/8 in
Side Cutter: No Voltage Rating: Not Rated
Jaw Width: 11/16 in Material: Steel
Handle Color: Yellow Features: Knurled Jaws for Sure Wrapping and Looping; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble; Slim Head Design for Working In Confined Areas; Curved Handles Provide Greater Tool Control
Handle Type: Plastic Dipped Tether Capable: Tether Capable
Nonsparking: No Wire Stripper: Yes
Gripping Surface: Serrated Wire Crimper: No
Max. Jaw Opening: 2 in Item: Needle Nose Plier
Jaw Length: 1 7/8 in Number of Pieces: 1
Tether Style: Tether Capable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Needle Nose Pliers, Overall Length 6-5/8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 1-7/8 In., Jaw Width 11/16 In., Standard Tool(Accessory Needed for Tethering), Handle Type Dipped, Handle Color Yellow, Material Drop Forged Steel, Side Cutter No, Spring Return No, Voltage Rating None, Standards ASME B107

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #D301-6