Needle Nose Plier, 7-3/16 in., Smooth

KLEIN TOOLS| Zoro #: G0862513| Mfr #: D203-7

$21.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0862513 Mfr #: D203-7
Voltage Rating: Not RatedMaterial: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Bend: 0 Degrees
Joint Type: SolidWire Crimper: No
ESD Safe: NoNonsparking: No
Insulated / Uninsulated: UninsulatedSide Cutter: Yes
Item: Needle Nose PlierHandle Type: Dipped
Overall Length: 7-3/16"Max. Jaw Opening: 1-1/4"
Handle Color: YellowCutting Capacity/Material: Not Specified
Gripping Surface: SmoothWire Stripper: Yes
Tip Width: 3/32"Features: Thin Nose
Jaw Width: 11/16"Jaw Length: 2-7/16"
Spring Return: NoCountry of Origin (subject to change): United States

Product Description

These needle nose pliers from Klein Tools will provide you with a comfortable grip for holding and bending various objects. In addition to having an overall length of 7-3/16", these needle nose pliers have a jaw width of 11/16" and a jaw length of 11/16". They are made of steel material. Features of these needle nose pliers include: thin nose.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.