Needle Nose Plier, 8-7/16 in., Smooth

KLEIN TOOLS| Zoro #: G0451586| Mfr #: D203-8N

$28.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Safe: No
Side Cutter: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451586 Mfr #: D203-8N
ESD Safe: NoSide Cutter: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Length: 2-5/16"
Spring Return: NoMaterial: steel
Jaw Bend: 0 DegreesJoint Type: Solid
Handle Type: DippedGripping Surface: Smooth
Wire Crimper: NoTip Width: 1/8"
Handle Color: YellowWire Stripper: Yes
Features: Extended Handles, Slim HeadItem: Needle Nose Plier
Max. Jaw Opening: 1-1/4"Insulated / Uninsulated: Uninsulated
Cutting Capacity/Material: 12 AWG Copper WireVoltage Rating: Not Rated
Overall Length: 8-7/16"Jaw Width: 1"
Nonsparking: NoCountry of Origin (subject to change): United States

Description

Needle Nose Pliers, Overall Length 8-7/16 In., Jaw Type Smooth, Nose Shape Standard, Jaw Length 2-5/16 In., Jaw Width 1 In., Standard Tool(Accessory Needed for Tethering), Tip Width 1/8 In., Handle Type Dipped, Material Steel, Side Cutter Yes, Spring Return No, Voltage Rating None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews