Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Needle Nose Plier, 8-7/16" L, Smooth

  • Zoro #: G1721404
  • Mfr #: D203-8
Klein Tools Needle Nose Plier, 8-7/16" L, Smooth D203-8
Klein Tools Needle Nose Plier, 8-7/16" L, Smooth D203-8
Klein Tools Needle Nose Plier, 8-7/16" L, Smooth D203-8
$28.74
  • Wire Stripper: Yes
  • Material: Steel
  • Overall Length: 8 7/16 in
See full product details
Orders over $75 ship free.

Klein Tools #D203-8 Specifications

  • Zoro #: G1721404
  • Mfr #: D203-8
Wire Stripper: Yes Material: Steel
Overall Length: 8 7/16 in Plier Product Group: Pliers
Nonsparking: No Jaw Length: 2 5/16 in
Wire Crimper: No Jaw Width: 1 in
Spring Return: No Tip Width: 1/8 in
Handle Type: Plastic Dipped Tether Capable: Tether Capable
Joint Type: Hot-Riveted Voltage Rating: Not Rated
Cutting Capacity/Material: Not Specified Handle Color: Yellow
Insulated / Uninsulated: Uninsulated Jaw Bend: 0 Degrees
Insulated: No Gripping Surface: Smooth
ESD Safe: No Side Cutter: Yes
Item: Needle Nose Plier Max. Jaw Opening: 1 1/4 in
Plier Item: Needle Nose Pliers Features: Heavier Design for Greater Cutting Power; Induction Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble; Extended Handles, Slim Head
Number of Pieces: 1 Tether Style: Tether Capable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Needle Nose Pliers, Overall Length 8-7/16 In., Jaw Type Smooth, Nose Shape Standard, Jaw Length 2-5/16 In., Jaw Width 1 In., Standard Tool(Accessory Needed for Tethering), Tip Width 1/8 In., Handle Type Dipped, Material Steel, Side Cutter Yes, Spring Return No, Voltage Rating None

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #D203-8