Insulated Needle Nose Plier, 8-5/16 in.

KLEIN TOOLS| Zoro #: G2342882| Mfr #: D203-8N-INS

$59.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ESD Safe: No
Tip Width: 1/8"
Wire Crimper: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342882 Mfr #: D203-8N-INS
ESD Safe: NoTip Width: 1/8"
Wire Crimper: NoVoltage Rating: 1000V
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 8-7/8"
Jaw Bend: 0 DegreesSide Cutter: Yes
Wire Stripper: YesFeatures: Skinning Hole
Standards: IEC 900 and ASTM F-1505-94Max. Jaw Opening: 1-1/4"
Insulated / Uninsulated: InsulatedHandle Color: Orange
Spring Return: NoHandle Type: Cushion Grip
Joint Type: SolidGripping Surface: Smooth
Jaw Width: 1"Nonsparking: No
Material: SteelCutting Capacity/Material: 12 AWG Copper Wire
Jaw Length: 2-5/16"Item: Needle Nose Plier
Country of Origin (subject to change): United States

Description

Insulated Long Nose Pliers, Heavy Duty With Skinning Hole, Overall Length (In.) 8-5/16, Side Cutter Yes, Handle Type High Dielectric White Inner Layer, Flame Retardant Impact Resistant Outer Layer, Bright Orange, Steel Alloy Construction, Meets/Exceeds IEC 900 and ASTMF 1505-94

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews