Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Needle Nose Plier, 8-9/16" L, Serrated

  • Zoro #: G3012091
  • Mfr #: J203-8
Klein Tools Needle Nose Plier, 8-9/16" L, Serrated J203-8
Klein Tools Needle Nose Plier, 8-9/16" L, Serrated J203-8
Klein Tools Needle Nose Plier, 8-9/16" L, Serrated J203-8
Klein Tools Needle Nose Plier, 8-9/16" L, Serrated J203-8
$36.54
  • Insulated: No
  • Wire Crimper: No
  • Jaw Width: 1 in
See full product details
Orders over $75 ship free.

Klein Tools #J203-8 Specifications

  • Zoro #: G3012091
  • Mfr #: J203-8
Insulated: No Wire Crimper: No
Jaw Width: 1 in Tether Capable: Tether Capable
Side Cutter: Yes Spring Return: No
Wire Stripper: Yes Tip Width: 1/2 in
Joint Type: Hot-Riveted Handle Color: Yellow/Black
Nonsparking: No Plier Item: Needle Nose Pliers
Material: Steel Cutting Capacity/Material: Not Specified
Handle Type: Plastic Dipped Jaw Length: 2 5/16 in
Item: Needle Nose Plier Voltage Rating: Not Rated
Max. Jaw Opening: 1 1/4 in Insulated / Uninsulated: Uninsulated
Gripping Surface: Serrated Overall Length: 8 9/16 in
ESD Safe: No Plier Product Group: Pliers
Jaw Bend: 0 Degrees Features: Extended Handles, Slim Head; Hard, Black Material for Toughness and Durability; Soft Material On Outer Surface for Comfort and a Firm Grip; Induction Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
Number of Pieces: 1 Tether Style: Tether Capable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Needle Nose Pliers, Overall Length 8-9/16 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2-5/16 In., Jaw Width 1 In., Standard Tool(Accessory Needed for Tethering), Tip Width 1/2 In., Handle Type Ergonomic, Handle Color Yellow/Black, Material Steel, Cutting Capacity/Material Copper Wire, Side Cutter Yes, Spring Return No, Voltage Rating None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #J203-8