Klein Tools
11/32-Inch Nut Driver 3-Inch Cushion Grip
- Zoro #: G1703877
- Mfr #: 630-11/32
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- SAE or Metric: SAE
- Bit Style: Nut Driver
- Number of Pieces: 1
- Handle Type: Molded
- Overall Length: 6 3/4 in
- Item: Hollow Round Shank Nut Driver
- Insulated: No
- Nut Holding: No
$8.98
Ships from United States
Subtotal: $8.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Klein Tools #630-11/32 Specifications
- Zoro #: G1703877
- Mfr #: 630-11/32
- UPC #: 092644650048
- SAE or Metric: SAE
- Bit Style: Nut Driver
- Number of Pieces: 1
- Handle Type: Molded
- Overall Length: 6 3/4 in
- Item: Hollow Round Shank Nut Driver
- Insulated: No
- Nut Holding: No
- Nut Driver Shank Material: Alloy Steel
- Nut Driver Overall Length: 6 3/4 in
- Nut Driver Handle Color: Yellow with Black Grip
- Nut Driver Hex Size: 11/32 in
- Nut Driver Shank Style: Hollow Round
- Tether Capable: Tether Capable
- Screwdriver and Nut Driver Grouping: Nut Drivers
- Nut Driver Handle Material: Multi-Component
- Nut Driver Handle Design: Cushion Grip
- Standards: ANSI, ASME
- Nut Driver Shank Length: 3 in
- Magnetic/Nonmagnetic: Nonmagnetic
- Tip Style: Hex
- ESD Safe: No
- Insulated / Uninsulated: Uninsulated
- Nonsparking: No
- Shank Shape: Round
- Tip Size: 11/32 in
- Shank Length: 3 in
- Measurement Type: SAE
- Handle Material: Rubber
- Shank Material: Alloy Steel
- Tether Style: Tether Capable
- Hex Size: 17/50 in
- Replaceable Shank: No
- Fastener Holding: No
- Handle Shape: Straight
- Container Type: None
- Tether Ready: No
- Handle Color: Green
- Grip Style: Ergonomic
- Non-Sparking: No
- Magnetized Tip: No
- Non-Magnetic: Yes
- Bolt Clearance: 3 in
- Shank Finish: Natural
- Corrosion Resistant: Yes
- For Fastener Size: 17/50 in
- Country of Origin (subject to change): United States
Description
Hollow Round Shank Nut Driver, Tip Size 11/32 in, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 17/50 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Klein Tools #630-11/32
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KLEIN TOOLS Klein Tools 409-630-7/16 7-16 Inch Nut Driver 409-630-7/16
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 6-Inch Shaft 646-7/16M
- KLEIN TOOLS 5/16-Inch Nut Driver 3-Inch Hollow Shaft S10
- KLEIN TOOLS 3/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft 646-3/16-INS
- KLEIN TOOLS 1/2-Inch Nut Driver, 3-Inch Shaft, Cushion-Grip 630-1/2
- KLEIN TOOLS 3/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft 630-3/16M
- BONDHUS 5/16" Hollow Shaft Nut Driver - Tagged & Barcoded 48413
- PROTO NUT DRIVER SET POB1-NS6
- GREY PNEUMATIC 1/4" Dr x TT25 Tamper Proof TORX Driver 925TT
- KNIPEX Nut Driver, 19.0mm, Hollow, Tee, Ins, 8 in. 98 04 19
- KO-KEN TOOLS Socket Driver 7mm 6 Point 235mm 167M-7
- Klein Tools Nut Drivers