Nut Driver, 11/32 in., Hollow, 6 in.

KLEIN TOOLS| Zoro #: G2068753| Mfr #: 646-11/32M

$10.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Style: Hollow Round
Insulated / Uninsulated: Uninsulated
Nut Holding: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068753 Mfr #: 646-11/32M
Nut Driver Shank Style: Hollow RoundInsulated / Uninsulated: Uninsulated
Nut Holding: NoNut Driver Handle Color: Yellow with Black Grip
SAE or Metric: SAENut Driver Overall Length: 9-3/4"
Magnetic/Nonmagnetic: MagneticNut Driver Shank Length: 6"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Nut Driver Shank Material: Alloy Steel
Nut Driver Handle Material: Multi-ComponentNonsparking: No
Nut Driver Handle Design: Cushion GripNut Driver Hex Size: 11/32"
Country of Origin (subject to change): United States

Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Magnetic, Nut Driver Hex Size 11/32 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 9-3/4 In., Nut Driver Shank Material Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Color Yellow with Black Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews