Nut Driver, 1/2 in., Hollow, Ins, 6 in.

KLEIN TOOLS| Zoro #: G1912881| Mfr #: 646-1/2-INS

$23.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Holding: No
Nut Driver Shank Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912881 Mfr #: 646-1/2-INS
Tether Capable: Standard Tool (Accessory Needed for Tethering)Nut Holding: No
Nut Driver Shank Length: 6"Item: Nut Driver
Magnetic/Nonmagnetic: NonmagneticNut Driver Overall Length: 11-3/8"
SAE or Metric: SAENut Driver Hex Size: 1/2"
Nut Driver Shank Style: Hollow RoundNut Driver Handle Design: Cushion Grip
Nut Driver Shank Material: Alloy SteelNonsparking: No
Nut Driver Handle Color: Yellow with Black GripInsulated / Uninsulated: Insulated
Nut Driver Handle Material: Multi-ComponentCountry of Origin (subject to change): United States

Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Insulated, Nonmagnetic, Nut Driver Hex Size 1/2 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 10-5/16 In., Nut Driver Shank Material Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Color Yellow with Black Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews