THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Nut Driver, 1/4 in., Hollow, 3 in.

KLEIN TOOLS| Zoro #: G1186525| Mfr #: 630-1/4

$6.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Material: Alloy Steel
Nut Driver Handle Design: Cushion Grip
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186525 Mfr #: 630-1/4
Nut Driver Shank Material: Alloy SteelNut Driver Handle Design: Cushion Grip
SAE or Metric: SAENut Driver Handle Material: Multi-Component
Nut Driver Shank Length: 3"Nut Driver Hex Size: 1/4"
Nut Driver Handle Color: Yellow with Black GripTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Overall Length: 6-3/4"Magnetic/Nonmagnetic: Nonmagnetic
Insulated / Uninsulated: UninsulatedItem: Nut Driver
Nut Holding: NoNut Driver Shank Style: Hollow Round
Nonsparking: NoCountry of Origin (subject to change): United States

Description

Nut Drivers, Nut Driver, Nut Driver Shank Style Hollow Round, SAE, Nut Driver Hex Size 1/4 In., Nut Driver Shank Length 3 In., Insulated No, Nonmagnetic, Nut Holding No, Nonsparking No, Standard Tool (Accessory Needed for Tethering), ESD Safe No, Nut Driver Overall Length 6-3/4 In., Nut Driver Shank Material Alloy Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Material Multi-Component, Nut Driver Handle Color Yellow with Black Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews