Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nut Driver, 1/4", Hollow, 6"

  • Zoro #: G1430782
  • Mfr #: 646-1/4
Klein Tools Nut Driver, 1/4", Hollow, 6" 646-1/4
Klein Tools Nut Driver, 1/4", Hollow, 6" 646-1/4
$7.84
  • ESD Safe: No
  • Bit Style: Nut Driver
  • Tip Style: Hex
See full product details
Orders over $75 ship free.

Klein Tools #646-1/4 Specifications

  • Zoro #: G1430782
  • Mfr #: 646-1/4
ESD Safe: No Bit Style: Nut Driver
Tip Style: Hex SAE or Metric: SAE
Magnetic/Nonmagnetic: Nonmagnetic Number of Pieces: 1
Insulated / Uninsulated: Uninsulated Standards: ANSI, ASME
Nut Driver Overall Length: 9 3/4 in Nut Driver Handle Color: Yellow with Black Grip
Nut Driver Handle Design: Cushion Grip Insulated: No
Item: Hollow Round Shank Nut Driver Nut Holding: No
Nut Driver Hex Size: 1/4 in Nut Driver Handle Material: Multi-Component
Nut Driver Shank Style: Hollow Round Tether Capable: Tether Capable
Nut Driver Shank Length: 6 in Nut Driver Shank Material: Alloy Steel
Screwdriver and Nut Driver Grouping: Nut Drivers Nonsparking: No
Overall Length: 9 3/4 in Tether Style: Tether Capable
Hex Size: 1/4 in Non-Sparking: No
Handle Type: Molded Grip Style: Cushion
Tip Size: 1/4 in Shank Finish: Natural
Handle Shape: Straight Shank Material: Alloy Steel
Bolt Clearance: 6 in Replaceable Shank: No
For Fastener Size: 1/4 in Shank Shape: Round
Shank Length: 6 in Handle Material: Rubber
Magnetized Tip: No Tether Ready: No
Non-Magnetic: Yes Corrosion Resistant: Yes
Measurement Type: SAE Handle Color: Red
Fastener Holding: No Container Type: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hollow Round Shank Nut Driver, Tip Size 1/4 in, Bolt Clearance 6 in, Shank Length 6 in, Cushion, SAE, Hollow Round, Fastener Holding No, For Fastener Size 1/4 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #646-1/4