Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Nut Driver, 3/8 in., Hollow, 3 in.

KLEIN TOOLS| Zoro #: G0246032| Mfr #: 630-3/8

$7.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Style: Hollow Round
Insulated / Uninsulated: Uninsulated
Nut Holding: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0246032 Mfr #: 630-3/8
Nut Driver Shank Style: Hollow RoundInsulated / Uninsulated: Uninsulated
Nut Holding: NoNut Driver Handle Color: Yellow with Black Grip
SAE or Metric: SAEMagnetic/Nonmagnetic: Nonmagnetic
Nut Driver Shank Length: 3"Nut Driver Overall Length: 6-3/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Nut Driver Shank Material: Steel
Nonsparking: NoNut Driver Handle Design: Cushion Grip
Nut Driver Hex Size: 3/8"Country of Origin (subject to change): United States

Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 3/8 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 3 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 6-3/4 In., Nut Driver Shank Material Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Color Yellow with Black Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews