Nut Driver, 3/8 in., Hollow, 6 in.

KLEIN TOOLS| Zoro #: G1558496| Mfr #: 646-3/8

$8.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Overall Length: 9-3/4"
Nut Driver Shank Style: Hollow Round
Nut Driver Shank Material: Alloy Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558496 Mfr #: 646-3/8
Nut Driver Overall Length: 9-3/4"Nut Driver Shank Style: Hollow Round
Nut Driver Shank Material: Alloy SteelNut Driver Hex Size: 3/8"
Nut Holding: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Handle Material: Multi-ComponentNonsparking: No
SAE or Metric: SAEItem: Nut Driver
Nut Driver Handle Design: Cushion GripNut Driver Handle Color: Yellow with Black Grip
Nut Driver Shank Length: 6"Insulated / Uninsulated: Uninsulated
Magnetic/Nonmagnetic: NonmagneticCountry of Origin (subject to change): United States

Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 3/8 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 9-3/4 In., Nut Driver Shank Material Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Color Yellow with Black Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews