THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Nut Driver, 3/8 in., Hollow, 6 in.

KLEIN TOOLS| Zoro #: G1088787| Mfr #: 646-3/8M

$11.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Material: Alloy Steel
Nut Driver Handle Design: Cushion Grip
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088787 Mfr #: 646-3/8M
Nut Driver Shank Material: Alloy SteelNut Driver Handle Design: Cushion Grip
SAE or Metric: SAENut Driver Handle Material: Multi-Component
Nut Driver Shank Length: 6"Nut Driver Hex Size: 3/8"
Nut Driver Handle Color: Yellow with Black GripTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Overall Length: 9-3/4"Magnetic/Nonmagnetic: Magnetic
Insulated / Uninsulated: UninsulatedItem: Nut Driver
Nut Holding: NoNut Driver Shank Style: Hollow Round
Nonsparking: NoCountry of Origin (subject to change): United States

Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Magnetic, Nut Driver Hex Size 3/8 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 9-3/4 In., Nut Driver Shank Material Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Color Yellow with Black Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews