Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nut Driver, 5/16", Hollow, 18"

  • Zoro #: G0523336
  • Mfr #: 618-5/16M

$24.68

  • Nut Driver Handle Material: Multi-Component
  • Screwdriver and Nut Driver Grouping: Nut Drivers
  • Nut Driver Shank Length: 18"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Klein Tools #618-5/16M Specifications

  • Zoro #: G0523336
  • Mfr #: 618-5/16M
Nut Driver Handle Material: Multi-Component Screwdriver and Nut Driver Grouping: Nut Drivers
Nut Driver Shank Length: 18" Nut Driver Handle Color: Yellow with Black Grip
Bit Style: Nut Driver Item: Nut Driver
Magnetic/Nonmagnetic: Magnetic Nonsparking: No
ESD Safe: No Nut Holding: No
Tether Capable: Standard Tool (Accessory Needed for Tethering) Tip Style: Hex
Nut Driver Shank Material: Alloy Steel Nut Driver Handle Design: Cushion Grip
Nut Driver Hex Size: 5/16" SAE or Metric: SAE
Number of Pieces: 1 Insulated: No
Nut Driver Shank Style: Hollow Round Nut Driver Overall Length: 21-3/4"
Insulated / Uninsulated: Uninsulated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nut Drivers, Nut Driver, Nut Driver Shank Style Hollow Round, SAE, Nut Driver Hex Size 5/16 In., Nut Driver Shank Length 18 In., Insulated No, Magnetic, Nut Holding No, Nonsparking No, Standard Tool (Accessory Needed for Tethering), ESD Safe No, Nut Driver Overall Length 21-3/4 In., Nut Driver Shank Material Alloy Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Material Multi-Component, Nut Driver Handle Color Yellow with Black Grip

 

  • The full hollow shaft design with Rare Earth magnetic tip facilitates work on hard to reach bolt applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Klein Tools #618-5/16M