Nut Driver, 5/16 in., Hollow, 3 in.

KLEIN TOOLS| Zoro #: G0791463| Mfr #: 630-5/16

$7.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Style: Hollow Round
Insulated / Uninsulated: Uninsulated
Nut Holding: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791463 Mfr #: 630-5/16
Nut Driver Shank Style: Hollow RoundInsulated / Uninsulated: Uninsulated
Nut Holding: NoNut Driver Handle Color: Yellow with Black Grip
SAE or Metric: SAEMagnetic/Nonmagnetic: Nonmagnetic
Nut Driver Shank Length: 3"Nut Driver Overall Length: 6-3/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Nut Driver Shank Material: Steel
Nonsparking: NoNut Driver Handle Design: Cushion Grip
Nut Driver Hex Size: 5/16"Country of Origin (subject to change): United States

Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 5/16 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 3 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 6-3/4 In., Nut Driver Shank Material Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Color Yellow with Black Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews