Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nut Driver, 5/8", Hollow, Ins, 6"

  • Zoro #: G0498242
  • Mfr #: 646-5/8-INS

$27.82

  • Number of Pieces: 1
  • Insulated: Yes
  • Item: Nut Driver
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Klein Tools #646-5/8-INS Specifications

  • Zoro #: G0498242
  • Mfr #: 646-5/8-INS
Number of Pieces: 1 Insulated: Yes
Item: Nut Driver ESD Safe: No
Nut Driver Shank Material: Alloy Steel Magnetic/Nonmagnetic: Nonmagnetic
Nut Driver Hex Size: 5/8" Tip Style: Hex
Nut Holding: No Nut Driver Handle Design: Cushion Grip
Bit Style: Nut Driver Insulated / Uninsulated: Insulated
Nonsparking: No Nut Driver Handle Color: Yellow with Black Grip
Nut Driver Shank Style: Hollow Round Nut Driver Handle Material: Multi-Component
Screwdriver and Nut Driver Grouping: Nut Drivers SAE or Metric: SAE
Standards: IEC 60900 and ASTM F-1505 Tether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Overall Length: 11-3/8" Nut Driver Shank Length: 6"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nut Drivers, Nut Driver, Nut Driver Shank Style Hollow Round, SAE, Nut Driver Hex Size 5/8 In., Nut Driver Shank Length 6 In., Insulated Yes, Nonmagnetic, Nut Holding No, Nonsparking No, Standard Tool (Accessory Needed for Tethering), ESD Safe No, Nut Driver Overall Length 11-3/8 In., Nut Driver Shank Material Alloy Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Material Multi-Component, Nut Driver Handle Color Yellow with Black Grip

 

  • Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol. Two layers of insulation provide protection against electric shock. Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool. A flame retardant, impact-resistant, bright orange outer coating. Hollow shafts for work on stacked circuit boards or other long bolt applications.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #646-5/8-INS