Nut Driver, 7/16", Hollow, 6"

KLEIN TOOLS| Zoro #: G2189065| Mfr #: 646-7/16M

$12.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Nut Driver Overall Length: 10-5/16"
Nut Driver Shank Style: Hollow Round
Nut Driver Shank Material: Alloy Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2189065 Mfr #: 646-7/16M
Nut Driver Overall Length: 10-5/16"Nut Driver Shank Style: Hollow Round
Nut Driver Shank Material: Alloy SteelNut Driver Hex Size: 7/16"
Nut Holding: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Handle Material: Multi-ComponentNonsparking: No
SAE or Metric: SAEItem: Nut Driver
Nut Driver Handle Design: Cushion GripNut Driver Handle Color: Yellow with Black Grip
Nut Driver Shank Length: 6"Insulated / Uninsulated: Uninsulated
Magnetic/Nonmagnetic: MagneticCountry of Origin (subject to change): United States

Product Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Magnetic, Nut Driver Hex Size 7/16 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 10-5/16 In., Nut Driver Shank Material Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Color Yellow with Black Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews