KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nut Driver Set, 2 Pieces, SAE, Hollow

KLEIN TOOLS| Zoro #: G1011823| Mfr #: 646M

$20.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Material: Steel
Nut Driver Handle Design: Cushion Grip
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011823 Mfr #: 646M
Nut Driver Shank Material: SteelNut Driver Handle Design: Cushion Grip
SAE or Metric: SAENut Driver Handle Material: Multi-Component
Nut Driver Shank Length: 6"Nut Driver Hex Size: 1/4", 5/16"
Nut Driver Handle Color: Yellow with Black GripTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Overall Length: 6-3/4"Magnetic/Nonmagnetic: Magnetic
Insulated / Uninsulated: UninsulatedItem: Nut Driver Set
Nut Holding: NoNumber of Pieces: 2
Nut Driver Shank Style: Hollow RoundCountry of Origin (subject to change): United States

Description

Nut Driver Set, Number of Pieces 2, Magnetic Hollow Shank, Hex 1/4 and 5/16 In, Shank Length 6 In, Color Red and Yellow, Handle Cushion Grip, Shank Material Hardened And Chromed Steel, Includes G1893157 And G0991462

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews