Klein Tools
Nut Driver Set, 6-Inch Shafts, 7-Piece
- Zoro #: G0586708
- Mfr #: 89904
Hover or click to zoom Tap to zoom
Key Features
- SAE or Metric: SAE
- Insulated / Uninsulated: Uninsulated
- Includes: (7) Hex Nut Drivers 6" Shanks: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
- Number of Pieces: 7
- Bit Style: Nut Driver
- Standards: ASME/ANSI
- Tip Style: Hex
- Nut Driver Shank Style: Hollow Round
$60.49
Subtotal: $60.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Klein Tools
- MFR #89904
- Zoro #G0586708
- Country of OriginUnited States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Insulated / Uninsulated | Uninsulated |
Includes | (7) Hex Nut Drivers 6" Shanks: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" |
Number of Pieces | 7 |
Bit Style | Nut Driver |
Standards | ASME/ANSI |
Tip Style | Hex |
Nut Driver Shank Style | Hollow Round |
Item | 7-Piece Nut Driver Set - 6IN-Shanks |
Description
7-Piece Nut Driver Set - 6IN-Shanks
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Klein Tools #89904
Explore more
- KLEIN TOOLS 1/2-Inch Nut Driver with 6-Inch Hollow Shaft 646-1/2
- KLEIN TOOLS 7PC MAGNETIC NUT DRIVER SET KLN631M
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shafts, 2-Piece 630M
- KLEIN TOOLS Nut Driver Set, 1000V Insulated, 9-piece 33524
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shaft, 7-Piece 631M
- KLEIN TOOLS 5/16-Inch Insulated Nut Driver with 6-Inch Shank 646-5/16-INS
- WIHA Nut Driver Set, 9 Pieces, SAE, Solid, Ins 32288
- WESTWARD Nut Driver, 8.0mm, Hollow, Ergo, Ins, 5 in. 1YXL9
- MOODY TOOL Phillips Rev Alum Driver, .100" / .125" 51-1903
- MOODY TOOL Magnetic Handle Tamper Res Driver, TR-10 51-1590
- URREA Nutdriver Set, 9Pieces female Torx Tip 93E9
- Klein Tools Nut Driver Sets