20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

7-Piece Cushion Grip Nut Driver Set, SAE, 3" Shafts

KLEIN TOOLS | Zoro #: G2600105 | Mfr #: 631

$56.94 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Klein Tools #631 Specifications

Zoro #: G2600105 Manufacturer #: 631
Tip Style: Hex Nut Driver Handle Design: Cushion Grip
Bit Style: Nut Driver Nut Driver Shank Material: Steel
Nut Driver Handle Color: Yellow with Black Grip Nut Driver Handle Material: Multi-Component
Nut Driver Shank Length: 3" Nut Driver Shank Style: Hollow Round
Nut Driver Hex Size: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" Tether Capable: Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated: Uninsulated Includes: (7) Hex Nut Drivers: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
Nut Holding: No Item: Nut Driver Set
Number of Pieces: 7 SAE or Metric: SAE
Magnetic/Nonmagnetic: Nonmagnetic Nut Driver Overall Length: 6-3/4" to 7-5/16"
Country of Origin (subject to change): United States

Description

Nut driver sets are especially useful for tight, hard to reach spaces. Here is some additional information about Klein Tools Nut Driver Set. Sae Or Metric: SAE, Number Of Pieces: 7.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #631