Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Nut Driver Set, 7 Pieces, SAE, Hollow

  • Zoro #: G1861352
  • Mfr #: 647
Klein Tools Nut Driver Set, 7 Pieces, SAE, Hollow 647
Klein Tools Nut Driver Set, 7 Pieces, SAE, Hollow 647
Klein Tools Nut Driver Set, 7 Pieces, SAE, Hollow 647
Klein Tools Nut Driver Set, 7 Pieces, SAE, Hollow 647
$56.10
  • Item: Hollow Shank Nut Driver Set
  • Insulated: No
  • Nut Driver Shank Material: Steel
See full product details
Orders over $75 ship free.

Klein Tools #647 Specifications

  • Zoro #: G1861352
  • Mfr #: 647
Item: Hollow Shank Nut Driver Set Insulated: No
Nut Driver Shank Material: Steel Nut Driver Overall Length: 9-3/4 in to 10-5/16 in
Includes: (7) Hex Nut Drivers: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" Nut Driver Shank Length: 6 in
Nut Driver Handle Design: Cushion Grip Tether Capable: Tether Capable
Nut Driver Handle Material: Multi-Component SAE or Metric: SAE
Tip Style: Hex Nut Driver Shank Style: Hollow Round
Insulated / Uninsulated: Uninsulated Magnetic/Nonmagnetic: Nonmagnetic
Number of Pieces: 7 ESD Safe: No
Nut Driver Hex Size: 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in Nut Holding: No
Nut Driver Handle Color: Yellow with Black Grip Bit Style: Nut Driver
Screwdriver and Nut Driver Grouping: Nut Driver Sets Handle Material: Multicomponent
Tip Size: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in Shank Length: 6 in
Standards: ANSI, ASME Measurement Type: SAE
Handle Type: Ergonomic Shank Shape: Round
Tether Style: Tether Capable Magnetized Tip: No
Fastener Holding: No Shank Diameter: 0.25 in, 0.31 in, 0.38 in, 0.44 in
Handle Color: Yellow with Black Grip Non-Magnetic: Yes
Size Color Code: Black, Blue, Brown, Green, Red, Yellow Hex Size: 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Grip Style: Ergonomic Non-Sparking: No
Handle Shape: Straight Ratcheting: No
Range of Lengths: 9 3/4 in to 10 5/16 in Bolt Clearance: 3/16 in, 7/32 in, 1/4 in, 5/16 in, 11/32 in
Tether Ready: No Container Height: 15 3/4 in
Replaceable Shank: No Corrosion Resistant: Yes
For Fastener Size: 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in Container Length: 6 3/4 in
Container Type: None Container Width: 1 1/2 in
Shank Material: Alloy Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hollow Shank Nut Driver Set, Tip Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, Bolt Clearance 3/16 in, 7/32 in, 1/4 in, 5/16 in, 11/32 in, Shank Length 6 in, Cushion, SAE, Hollow Shank, Fastener Holding No, For Fastener Size 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #647