Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Offset Seamer

  • Zoro #: G6936723
  • Mfr #: 86524
Klein Tools Offset Seamer 86524
Klein Tools Offset Seamer 86524
$37.07
  • Material: Steel
  • Number of Pieces: 1
  • Item: Offset Seamer
See full product details
Orders over $75 ship free.

Klein Tools #86524 Specifications

  • Zoro #: G6936723
  • Mfr #: 86524
Material: Steel Number of Pieces: 1
Item: Offset Seamer Overall Length: 5.4"
Features: Compound-Leverage Mechanism Easily and Accurately Bends, Seams, and Flattens Sheet Metal in Hard to Reach, Confined Spaces; Self-Opening Latch, Jaw Notched with 1/4-Inch Increments; Comfortable, Contoured Grips Cover Hardened Steel Handles Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

Tin snips look like scissors but with longer handles and shorter blades. Use regular tin snips for straight cuts, and duckbill snips to cut sharp curves. Here is some additional information about this Offset Seamer : MATERIAL: Steel, OVERALL LENGTH: 5.4", NUMBER OF PIECES: 1

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #86524