HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pinch Bars, Connecting Bar, 30 In. L

KLEIN TOOLS| Zoro #: G1002127| Mfr #: 3245

$36.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 3/4"
Item: Connecting Bar
Features: Pointed on One End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002127 Mfr #: 3245
Overall Width: 3/4"Item: Connecting Bar
Features: Pointed on One EndColor: Black
Overall Length: 30"Dia.: 3/4"
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Pry Bar Sub-Category: Pinch BarsCountry of Origin (subject to change): United States

Description

Pinch Bars, Connecting Bar, Overall Length 30 In., Overall Width 3/4 In., Standard Tool (Accessory Needed for Tethering), Dia. 3/4 In., Steel, Black, Features Pointed on One End

Reviews