BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pinch Bars, Connecting Bar, 30 In. L

KLEIN TOOLS| Zoro #: G2229464| Mfr #: 3248

$41.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 7/8"Color: BlackDia.: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229464 Mfr #: 3248
Overall Width: 7/8"Color: Black
Dia.: 7/8"Overall Length: 30"
Item: Connecting BarMaterial: Steel
Pry Bar Sub-Category: Pinch BarsFeatures: Pointed on One End
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Australia

Description

Pinch Bars, Connecting Bar, Overall Length 30 In., Overall Width 7/8 In., Standard Tool (Accessory Needed for Tethering), Dia. 7/8 In., Steel, Black, Features Pointed on One End

Reviews