Pinch Bars, Connecting Bar, 36 In. L

KLEIN TOOLS| Zoro #: G0819804| Mfr #: 3246

$47.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 7/8"
Item: Connecting Bar
Features: Pointed on One End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819804 Mfr #: 3246
Overall Width: 7/8"Item: Connecting Bar
Features: Pointed on One EndColor: Black
Overall Length: 36"Dia.: 7/8"
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Pry Bar Sub-Category: Pinch BarsCountry of Origin (subject to change): United States

Description

Pinch Bars, Connecting Bar, Overall Length 36 In., Overall Width 7/8 In., Standard Tool (Accessory Needed for Tethering), Dia. 7/8 In., Steel, Black, Features Pointed on One End

Reviews