Klein Tools

Pump Pliers, 6-Inch, with Tether Ring

Klein Tools Pump Pliers,  6-Inch,  with Tether Ring D502-6TT
Hover or click to zoom Tap to zoom
  • Overall Length: 8"
  • Features: Tether Ring, Robust Teeth, Induction Hardened Jaws, Turning and Holding Nuts and Bolts
  • Handle Type: Dipped
  • Item: Pump Pliers,Tether Ring,6"
  • Country of Origin (subject to change): United States
See full product details
$26.99

Subtotal: $26.99

Klein Tools #D502-6TT Specifications

  • Overall Length: 8"
  • Features: Tether Ring, Robust Teeth, Induction Hardened Jaws, Turning and Holding Nuts and Bolts
  • Handle Type: Dipped
  • Item: Pump Pliers,Tether Ring,6"
  • Country of Origin (subject to change): United States

Description

These 6-Inch pump pliers offer a wide range of jaw positions for your tightening and fastening jobs. The jaws are induction hardened for strength and long wear. Their secure tongue and groove design help to keep a sturdy grip even under heavy pressure. They, also, feature a ring in the handle to secure the tool with a tether when working at height for extra protection from accidental drops. Quick-adjust rivet allows one-handed fast, easy adjustment. Features a split ring for securing the tool when working at height. 7/8-Inch (2.2 cm) maximum parallel jaw opening for a range of applications. Smoothly adjusts between five machined tongue and groove jaw positions. Robust teeth for sure gripping action. Induction hardened jaws for long life.

Restrictions and Compliance

Reviews of Klein Tools #D502-6TT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.