DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Punchdown Tool Blade Extension

KLEIN TOOLS| Zoro #: G1538065| Mfr #: VDV427-018

$18.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1538065 Mfr #: VDV427-018
Description/Special Features: Bayonet Male And Female Configuration EndsItem: Punch Down Tool Reach Extension
Battery Operated/Manual: Battery OperatedBlade Type: 110
Country of Origin (subject to change): China

Product Description

Punchdown Tool Reach Extension, For Use With Compatible With Impact Punchdown Tool (VDV427-013), Punchdown Multi-Tool (VDV427-047) And Other Bayonet Style (Twist & Lock) Socket Punchdown Tools., Description/Special Features Bayonet Male And Female Configuration Ends

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.