Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Radial Cable Stripper, 3/8 In
  • Zoro #: G0289116
  • Mfr #: VDV120-005-SEN
$4.36
  • Item: Radial Cable Stripper Cartridge
  • Handle Material: Plastic
  • Overall Length: 3/8"
See full product details
Orders over $50 ship free.

Klein Tools #VDV120-005-SEN Specifications

  • Zoro #: G0289116
  • Mfr #: VDV120-005-SEN
Item: Radial Cable Stripper Cartridge Handle Material: Plastic
Overall Length: 3/8" Tether Capable: Standard Tool (Accessory Needed for Tethering)
Functions: Strip Only Insulated: No
Handle Type: plastic Includes: One-Step Outer Jacket Stripping Of Category 3, 5, 5E, and 6 Cables.
Cable Type: Category 3, 5, 5E, And 6 Cables Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Radial Cable Stripper Cartridge, Insulated No, Overall Length 3/8 In., Cable Type Category 3, 5, 5E, and 6 Cables, Standard Tool (Accessory Needed for Tethering), Functions Strip Only, Handle Type Plastic, Handle Material Plastic, Includes One-Step Outer Jacket Stripping Of Category 3, 5, 5E, and 6 Cables.

 

  • The Klein Tools Radial Stripper cartridge was designed to remove the outer jacket of twisted-pair cable without damaging the conductors. Specifically for use with Unshielded Twisted Pair (UTP) cables. Durable high-carbon steel cutting blades are ground and honed for long life. For use with the following Klein VDV tools:

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #VDV120-005-SEN