SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Radial Cable Stripper, 4-1/2 In

KLEIN TOOLS| Zoro #: G0787753| Mfr #: VDV120-006-SEN

$15.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulated: NoFeatures: One-Step Outer Jacket Stripping of Category 3, 5, 5E, and 6 CablesAdjustable: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787753 Mfr #: VDV120-006-SEN
Insulated: NoFeatures: One-Step Outer Jacket Stripping of Category 3, 5, 5E, and 6 Cables
Adjustable: ManualFunctions: Strip Only
Handle Type: ABS PlasticTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: ABS PlasticItem: Radial Cable Stripper
Overall Length: 4-1/2"Cable Type: Category 3, 5, 5E, And 6 Cables
Country of Origin (subject to change): United States

Description

Radial Cable Stripper, Insulated No, Overall Length 4-1/2 In., Cable Type Category 3, 5, 5E, and 6 Cables, Standard Tool (Accessory Needed for Tethering), Functions Strip Only, Adjustable Manual, Handle Type ABS Plastic, Handle Material ABS Plastic, Features One-Step Outer Jacket Stripping of Category 3, 5, 5E, and 6 Cables

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews