Klein Tools
7 1/2 in Ratchet Crimper CAT3, CAT5e, CAT6/6A
Mfr # VDV226-011-SEN
Zoro # G1875255
$37.35
9% off
$33.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity CAT3, CAT5e, CAT6/6A
- Primary Crimping Application Voice and Data Cable
- Overall Length 7 1/2 in
- Material Steel with Black Oxide
- Features Cuts, Strips and Crimps, Crimping Dies Are Precision Ground From High-Carbon Steel, Full-Cycle Ratchet Mechanism
Explore More Products
- KLEIN TOOLS Wire Stripper, Overall Length 7 1/8 in, Blue 11055
- KLEIN TOOLS 5 1/4 in Ratchet Crimper CAT3, CAT5e, CAT6 VDV226-107
- KLEIN TOOLS 8 1/4 in Wire Stripper 11061
- KLEIN TOOLS 8 3/4 in Ratchet Crimper Frame 10 to 22 AWG VDV200-010
- KLEIN TOOLS Wire Stripper/Cutter 16-26 AWG Stranded 11046
- KLEIN TOOLS 9 in PVC Cutter 1/2 in to 1-1/4 in 50031
- KLEIN TOOLS Extended Reach Multi-Connector Compression Crimper VDV211-100
- KLEIN TOOLS Data Cable Crimping Tool for Pass-Thru™, Compact VDV226-005
- KLEIN TOOLS 6 1/8 in Wire Stripper 0.15 to 4.0 sq mm 1011M
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit W/ Insulated Screwdrivers SPK-100
- PALADIN TOOLS Crimpall Frame Clamshell PA8000
- Klein Tools Crimping Tools