Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ratcheting Box End Wrench, 5-1/2" L

  • Zoro #: G0758301
  • Mfr #: 68310
$16.55
  • Finish: Chrome
  • Tether Capable: Tether Capable
  • Wrench Item: Ratcheting Box End Wrench
See full product details
Orders over $75 ship free.

Klein Tools #68310 Specifications

  • Zoro #: G0758301
  • Mfr #: 68310
Finish: Chrome Tether Capable: Tether Capable
Wrench Item: Ratcheting Box End Wrench Offset: 0 Degrees
Wrench Product Grouping: Wrenches Wrench Shape: Straight
Ratcheting Configuration: Box End Head Movement: Fixed
Number of Geared Teeth: 72 Standards: ANSI
Box End Style: Square Insulated: No
Single End/Double End: Double End SAE or Metric: SAE
Number of Points: 4 Size: 3/16" and 5/16" Sq. x 1/4" and 3/8" Sq.
Material: Alloy Steel Flexible Head: No
Wrench Style: Ratcheting Refrigeration Item: Box End Wrench
Overall Length: 5 1/2 in Reversing: Yes
Head Size: 3/16 in, 1/4 in, 1/2 in, 9/16 in Wrench Material: Steel
Wrench Head Sizes: 3/16 in, 1/4 in, 5/16 in, 3/8 in Min. Arc Swing: 2 Degrees
Handle Color: Gray Nonsparking: No
Tether Style: Not Tether Capable Wrench Length Style: Standard
Grip Style: plain Corrosion Resistant: Yes
Ratcheting: Yes Head Type: Standard
Weight: 0.4 lb Head Offset Angle: 0 Degrees
Measurement Type: SAE Non-Magnetic: Yes
Handle Type: One Piece Box End Type: 4-Point Box End
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 3/16 in, 1/4 in, 1/2 in, 9/16 in, Overall Length 5 1/2 in, 0 Degrees , SAE, Standard, Not Tether Capable

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #68310