JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Screwdriver Bit Set, 33 Pieces, 1/4" Shank

KLEIN TOOLS| Zoro #: G1476264| Mfr #: 32510

$26.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1476264 Mfr #: 32510
Includes: TORX(R) T7, T8, T10, T15, T20, T25, T27, T30 and T40, Hex 3/32, 7/64, 1/8, 9/64, 5/32 and 3/16", 2, 2.5, 3, 4 and 5mm, Spanner #4, #6, #8, #10, Tri-Wing(R) #1, #2, #3 #4, TORQ-SET(R) #6, #8, #10, 1/4" Square to 1/4" Hex Adaptor, ScrewdriverApplication: Manual removal or driving of screws in various industries such as automotive, electronics, and carpentry.
Impact Rated: NoFastening Tool Material: Steel
Shank Size: 1/4"Number of Pieces: 33
Item: Screwdriver Bit SetCountry of Origin (subject to change): Taiwan

Product Description

Multi-Bit Screwdriver, 32-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes TORX(r) T7, T8, T10, T15, T20, T25, T27, T30 and T40, Hex 3/32, 7/64, 1/8, 9/64, 5/32 and 3/16 In., 2, 2.5, 3, 4 and 5mm, Spanner #4, #6, #8, #10, Tri-Wing(r) #1, #2, #3 #4, TORQ-SET(r) #6, #8, #10, 1/4 In. Square to 1/4 In. Hex Adaptor, Handle Design Cushion Grip, Number of Pieces 33, Bit Style Single Ended, Overall Length 7-1/2 In., Shank Type Solid, Shank Material Steel, Finish Chrome

Product Reviews

Save 15%. Sign up for Z-mail.