WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Screwdriver, Cabinet, 1/4x10", Round

KLEIN TOOLS| Zoro #: G1419144| Mfr #: 605-10

$11.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Design: Cushion Grip
Tip Size: 1/4"
Handle Material: Acetate with Rubber Grip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1419144 Mfr #: 605-10
Handle Design: Cushion GripTip Size: 1/4"
Handle Material: Acetate with Rubber GripFeatures: Tip ID on Handle
Tip Style Group: SlottedOverall Length: 14-3/8"
Tip Style: Cabinet TipShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASME, ANSI
Finish: ChromeShank Shape: Round
Shank Length: 10"Item: Screwdriver
Country of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Cabinet Tip, Tip Size 1/4 In., Shank Length 10 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 14-3/8 In., Features Tip ID on Handle, Standards ASME, ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews