Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Screwdriver, Cabinet, 1/4x4", Round

  • Zoro #: G0686287
  • Mfr #: 605-4

Screwdriver, Cabinet, 1/4x4", Round

  • Zoro #: G0686287
  • Mfr #: 605-4

$8.85 /ea

Details
  • Features: Tip ID on Handle
  • Handle Material: Acetate with Rubber Grip
  • Shank Shape: Round
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Klein Tools #605-4 Specifications

  • Zoro #: G0686287
  • Mfr #: 605-4
Features: Tip ID on Handle Handle Material: Acetate with Rubber Grip
Shank Shape: Round Tip Style: Cabinet Tip
Shank Length: 4" Finish: Chrome
Tip Style Group: Slotted Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 8-5/16" Shank Material: steel
Item: Screwdriver Tip Size: 1/4"
Handle Design: Cushion Grip Standards: ASME, ANSI
Country of Origin (subject to change): United States

Description

Whether you need torx, ratcheting, slotted, phillips, precision or another type of tip, a screwdriver set is an invaluable addition to add versatility and expanded capabilities to complete your work more efficiently. Here is some additional information about Klein Tools Screwdriver. Overall Length: 8-5/16", Features: Tip ID on Handle.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #605-4