THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Screwdriver, Cabinet, 1/4x8 In, Round

KLEIN TOOLS| Zoro #: G1603235| Mfr #: 605-8

$10.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Standards: ASME, ANSI
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603235 Mfr #: 605-8
Finish: ChromeStandards: ASME, ANSI
Shank Material: steelFeatures: Tip ID on Handle
Shank Shape: RoundItem: Screwdriver
Tip Style Group: SlottedShank Length: 8"
Handle Material: Acetate with Rubber GripOverall Length: 11-3/8"
Tip Style: Cabinet TipTip Size: 1/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Cushion Grip
Country of Origin (subject to change): United States

Description

Screwdrivers, Screwdriver, Tip Style Group Slotted, Screwdriver Tip Style Cabinet Tip, Tip Size 1/4 In., Handle Material Acetate with Rubber Grip, Shank Length 8 In., Overall Length 11-3/8 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated No, No, Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome Finish, Features Tip ID on Handle, Standards ASME, ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews