Screwdriver, Cabinet, 5/16x1-1/2 In, Round

KLEIN TOOLS| Zoro #: G1833973| Mfr #: 600-1

$6.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASME, ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Cabinet Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833973 Mfr #: 600-1
Standards: ASME, ANSITether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Cabinet TipShank Material: steel
Handle Design: Cushion GripShank Shape: Round
Features: Tip ID on HandleItem: Screwdriver
Handle Material: Acetate with Rubber GripShank Length: 1-1/2"
Tip Style Group: SlottedOverall Length: 3-7/16"
Tip Size: 5/16"Finish: Chrome
Country of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Cabinet Tip, Tip Size 5/16 In., Shank Length 1-1/2 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 3-7/16 In., Features Tip ID on Handle, Standards ASME, ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews