Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Screwdriver, Cabinet, 1/8x4", Round

  • Zoro #: G4303984
  • Mfr #: 612-4

$8.05

Details
  • Overall Length: 7-3/4"
  • Nonsparking: No
  • Shank Length: 4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Klein Tools #612-4 Specifications

  • Zoro #: G4303984
  • Mfr #: 612-4
Overall Length: 7-3/4" Nonsparking: No
Shank Length: 4" Handle Design: Cushion Grip
Handle Material: Acetate with Rubber Grip Finish: Chrome
ESD Safe: No Screwdriver and Nut Driver Grouping: Screwdrivers
Shank Shape: Round Screwdriver Tip Style: Cabinet Tip
Shank Material: steel Features: Precision Machined Tip
Tip Style: Cabinet Tip Standards: ASME, ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering) Tip Size: 1/8"
Insulated: No Tip Style Group: Standard
Item: Terminal Block Screwdriver Country of Origin (subject to change): United States

Description

Zoro's expansive range of screwdrivers are available from leading brand names, including Westward, Wiha Tools, Stanley, Klein Tools and Ampco. Klein Tools Screwdriver include characteristics like: Overall Length: 7-3/4", Shank Shape: Round.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #612-4