Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

4-in-1 Electronics Screwdriver, Rotating Cap, Phillips/Slotted, 6-1/2" L

  • Zoro #: G6516590
  • Mfr #: 32581

$11.48

Details
  • Features: Rotating Cap For Optimum And Precise Control; Corrosion-Resistant Chrome Plated Barrel That Includes Two Double-Ended Bits That Exceed ANSI Standards; Cushion-Grip Handles For Maximum Comfort When Working On Small Equipment; Heat Treated Precision Ground Tip For Greater Strength
  • Item: Screwdriver,Electronic,Rotating,4-In-1
  • SAE or Metric: SAE
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Klein Tools #32581 Specifications

  • Zoro #: G6516590
  • Mfr #: 32581
Features: Rotating Cap For Optimum And Precise Control; Corrosion-Resistant Chrome Plated Barrel That Includes Two Double-Ended Bits That Exceed ANSI Standards; Cushion-Grip Handles For Maximum Comfort When Working On Small Equipment; Heat Treated Precision Ground Tip For Greater Strength Item: Screwdriver,Electronic,Rotating,4-In-1
SAE or Metric: SAE Handle Type: Cushion Grip
Shank Material: steel Tip Style: Phillips; Slotted
Number of Pieces: 5 Tip Size: #0, #00; 1/8", 3/32"
Handle Material: Rubber Overall Length: 6.5"
Shank Length: 2.797" Country of Origin (subject to change): Taiwan, Province of China

Description

Screwdriver,Electronic,Rotating,4-In-1

  • Designed for precision work, Klein's electronics screwdrivers feature a swivel cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Rotating caps and Klein's exclusive Cushion-Grip handles offer outstanding comfort and control. Corrosion-resistant chrome plated barrel that includes two double-ended bits that exceed ANSI standards.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #32581