Screwdriver, Phillips, #2x10 In, Round

KLEIN TOOLS| Zoro #: G1244607| Mfr #: 603-10

$10.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Cushion Grip
Tip Size: #2
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244607 Mfr #: 603-10
Handle Design: Cushion GripTip Size: #2
Shank Material: steelHandle Material: Acetate with Rubber Grip
Features: Tip ID on HandleTip Style: Phillips
Overall Length: 14-15/16"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Standards: ASME, ANSIFinish: Chrome
Shank Shape: RoundShank Length: 10"
Item: ScrewdriverCountry of Origin (subject to change): United States

Description

Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #2, Shank Length 10 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 14-15/16 In., Features Tip ID on Handle, Standards ASME, ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews