Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Screwdriver, Phillips, #2x4", Round

  • Zoro #: G2217914
  • Mfr #: 603-4

$9.98

Details
  • Nonsparking: No
  • Overall Length: 8-5/16"
  • Handle Design: Cushion Grip
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Klein Tools #603-4 Specifications

  • Zoro #: G2217914
  • Mfr #: 603-4
Nonsparking: No Overall Length: 8-5/16"
Handle Design: Cushion Grip Tip Style Group: Crosspoint
Tip Style: Phillips Shank Length: 4"
Screwdriver and Nut Driver Grouping: Screwdrivers Screwdriver Tip Style: Phillips
Finish: Chrome ESD Safe: No
Tip Size: #2 Shank Shape: Round
Standards: ASME, ANSI Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Screwdriver Insulated: No
Features: Tip ID on Handle Handle Material: Acetate with Rubber Grip
Shank Material: steel Country of Origin (subject to change): United States

Description

If you need screwdriver sets with a striking cap, rotating cap, interchangeable blades, tip ID on the handle, or more, screwdriver sets are available in a variety of styles and piece counts. Take a look at the features for Klein Tools Screwdriver. Overall Length: 8-5/16", Features: Tip ID on Handle.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #603-4