Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Screwdriver, Phillips, #2x7", Round

  • Zoro #: G0445751
  • Mfr #: 603-7

$11.32

Details
  • Overall Length: 11-5/16"
  • Shank Length: 7"
  • Handle Design: Cushion Grip
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Klein Tools #603-7 Specifications

  • Zoro #: G0445751
  • Mfr #: 603-7
Overall Length: 11-5/16" Shank Length: 7"
Handle Design: Cushion Grip Handle Material: Acetate with Rubber Grip
Finish: Chrome Shank Shape: Round
Item: Screwdriver Shank Material: steel
Features: Tip ID on Handle Tip Style: Phillips
Standards: ASME, ANSI Tip Size: #2
Tip Style Group: Crosspoint Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Screwdriver sets are available with a variety of different handle types depending on the application, from plastic to rubber grips and acetate to polypropylene. Here are some important details for Klein Tools Screwdriver. Overall Length: 11-5/16", Features: Tip ID on Handle.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #603-7