Skip to Main Content
customer-service Help
Klein Tools

Screwdriver Set, Electronics Slotted and Phillips, 4-Piece

Klein Tools Screwdriver Set,  Electronics Slotted and Phillips,  4-Piece 85613
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.99
  • Item: Screwdriver Set
  • Tip Style Group: Precision
  • Screwdriver Tip Style: Phillips/Slotted
See full product details
Orders over $75 ship free.
Total: $34.99

Klein Tools #85613 Specifications

  • Item: Screwdriver Set
  • Tip Style Group: Precision
  • Screwdriver Tip Style: Phillips/Slotted
  • Tip Size: 1/8", 1/16", 3/32", #0
  • Handle Material: Rubber
  • Handle Design: Ergonomic with Rotating Cap
  • Shank Length: 2 in to 4 in
  • Overall Length: 5-1/2" to 7-1/2"
  • Number of Pieces: 4
  • Finish: Black Oxide
  • Nonsparking: No
  • Features: Rotating Caps For Optimum and Precise Control, Color Coded Rings and Hot Stamped Cap Markings For Quick Identification, Cushion-Grip Handles For Maximum Comfort When Working on Small Equipment
  • Tether Capable: Not Tether Capable
  • Insulated: No
  • Tip Style: Phillips, Slotted
  • ESD Safe: No
  • Handle Type: Cushion Grip
  • Screwdriver and Nut Driver Grouping: Screwdriver Sets
  • Shank Material: Alloy Steel
  • SAE or Metric: SAE
  • Shank Shape: Round
  • Includes: (3) Slotted: 1/16" x 2", 3/32" x 3", 1/8" x 4"; (1) Phillips: #0 x 3"
  • Tether Style: Not Tether Capable
  • Material: Steel
  • Shank Finish: Black Oxide
  • Handle Color: Black
  • Ratcheting: No
  • Tip Finish: Black Oxide
  • Non-Sparking: No
  • Corrosion Resistant: Yes
  • Magnetized Tip: No
  • Sizes Included: #0, 1/16 in, 1/8 in, 3/32 in
  • Container Type: None
  • Measurement Type: Metric, SAE
  • Tether Ready: No
  • Grip Style: Ergonomic
  • Bit Style: Slotted, Phillips
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Klein's 4-Piece Electronics Screwdriver Set helps get the job done when precision is key. This Made-in-America tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 3 flat tip screwdrivers and one Phillips screwdriver. Screwdrivers sold separately. Precision Screwdrivers feature rotating caps for optimum and precise control. Screwdriver Set has color coded rings and hot stamped cap markings for quick identification. Set contains 1/16-Inch (2 mm) Slotted/2-Inch (51 mm) blade (614-2), #0 Phillips/3-Inch (76 mm) blade (613-3), 3/32-Inch (2 mm) Slotted/3-Inch (76 mm) blade (614-3) and 1/8-Inch (3 mm) Slotted/4-Inch (102 mm) blade (614-4). Cushion-Grip handles for maximum comfort when working on small equipment.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #85613