Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Screwdriver Set, Reversible Impact

  • Zoro #: G1690945
  • Mfr #: 70220

$55.97

Details
  • Features: Rugged, Hand-Impact Driver Turns Rusted, Frozen, Or Other Stubborn Screws; Internal, Spring-Loaded, Helical Design Transforms The Impact Of a Hammer Blow To Up To 200 Foot-Pounds of Shock Torque; Easily Reverses For Tightening or Loosening Screws; Recolorable, Seal-Tight Vinyl Pouch With Hang-Up Grommet
  • Number of Pieces: 6
  • Item: Hand Impact Driver Set
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Klein Tools #70220 Specifications

  • Zoro #: G1690945
  • Mfr #: 70220
Features: Rugged, Hand-Impact Driver Turns Rusted, Frozen, Or Other Stubborn Screws; Internal, Spring-Loaded, Helical Design Transforms The Impact Of a Hammer Blow To Up To 200 Foot-Pounds of Shock Torque; Easily Reverses For Tightening or Loosening Screws; Recolorable, Seal-Tight Vinyl Pouch With Hang-Up Grommet Number of Pieces: 6
Item: Hand Impact Driver Set Standards: ANSI/MIL
SAE or Metric: SAE Includes: (2) Phillips: #2, #4; (2) Slotted: 5/16",1/2"; (1) Nut Driver: 5/16"; (1) Square Drive Adaptor: 3/8"
Shank Material: High Grade Alloy Steel Tip Style: Phillips; Slotted
Country of Origin (subject to change): United States

Description

Hand Impact Driver Set, Standards ANSI/MIL

  • Rugged, hand-impact driver turns rusted, frozen, or other stubborn screws. Includes 3/8-Inch (10 mm)-square-drive fitting adapter for 5/16-Inch hex bits and four assorted hex screwdriver bits (5/16-Inch (8 mm) and 1/2-Inch (13 mm) regular slotted tip, #2 and # 4 Phillips-tip). Can also be used on 3/8-Inch (10 mm) square-drive impact sockets. Internal, spring-loaded, helical design transforms the impact of a hammer blow to up to 200 foot-pounds of shock torque.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Klein Tools #70220