HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Screwdriver Set, Slotted/Phillips, 2 Pc

KLEIN TOOLS| Zoro #: G2468593| Mfr #: 85072

$20.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: Acetate with Vinyl Grip
Includes: Cabinet 1/4" x 10", Phillips #2 x 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468593 Mfr #: 85072
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Material: Acetate with Vinyl Grip
Includes: Cabinet 1/4" x 10", Phillips #2 x 10"Shank Shape: Round
Standards: ASME, ANSIShank Material: steel
Handle Design: Cushion GripTip Style Group: Phillips
Finish: ChromeItem: Screwdriver Set
Number of Pieces: 2Country of Origin (subject to change): United States

Description

Screwdriver Sets, Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip Style Group Standard, Tip Size 1/4 In., #2, Handle Material Acetate with Vinyl Grip, 10 In., Overall Length 14-5/16 In., Includes Cabinet 1/4 In. x 10 In., Phillips #2 x 10 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Uninsulated, Nonsparking No, Handle Design Cushion Grip, Number of Pieces 2, Shank Shape Round, Shank Material Steel, Chrome Finish, Standards ASME, ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews